Shop All Discharge & Suction Hoses
Kuriyama
4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL
Mfr # 45DU68
Zoro # G0461030
original price:
$1,401.20
1% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,385.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.49"
- Max. Pressure 55 psi
- Length 100 ft.
Product Information
- Brand Kuriyama
- MFR # 45DU68
- Zoro # G0461030
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.49" |
Length | 100 ft. |
Bend Radius | 15 in |
Hose Length | 100 ft |
Hose Inside Dia. | 4 in |
Details
Description
Water Suction Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 55 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 15 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.50", Needle Cam Follower, HD, Sealed, Hex (CNBH-48-SB)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- DODGE Renewal Parts, Td-Tdt-Txt4 Output Seal 244202, 244210 (244210)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- Kuriyama Discharge & Suction Hoses