Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Tubing, 250 psi at 70F, 100 ft.

  • Mfr # K3150-04

  • Zoro # G3034157


product price: $58.25
/ea

Key Features

Tube Material
PVC with Spiraled Polyester Yarn
Tube Hardness
Shore A: 73
Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-04
Zoro #
G3034157
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
Tube Length
100 ft
Tube Bend Radius
1 1/2 in
Bend Radius
1 1/2 in
Outside Diameter
7/16 in
Inside Diameter
1/4 in
Overall Length
100 ft

Details

Tube Material
PVC with Spiraled Polyester Yarn
Tube Hardness
Shore A: 73
Max. Pressure
250 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
25 Degrees to 150 Degrees F
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Flexibility
Flexible
Vacuum Rating
28 in Hg
Tensile Strength
2,200 psi
Application
Air, Beverage, Food, Water
SAE or Metric
SAE
Color
Clear
Material
PVC
Features
Non Conductive, Non Marking, Self-Extinguishing, Silicone-Free
Jacket Material
No Jacket
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Tube Form
Coil
Does Not Contain
Phthalates
Autoclavable
No
Industry Application
Liquid Food Products, Packaging Machines, Powdered Food Products
Hardness
Shore A 73
Flow Application
Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
Vacuum Rated
Vacuum Rated
Food Application
Food and Beverage
Resistance Properties
Chemical Resistant
Stripe Color
No Stripe
Clarity
Clear
Material Trade Name
Clearbraid
Maximum Operating Pressure
250 psi @ 70 Degrees F
Fitting Compatibility
Barbed
Reinforcement
Polyester Braid with Longitudinal Yarn
Minimum Operating Temperature
25 Degrees F
Peristaltic Pump Compatible
No
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Beverages, Deionized Water

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.