Zoro Homepage

Potable Water Suction and Discharge Hose

  • Mfr # K6158-06-50

  • Zoro # G413328729


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Vacuum Rating
Not Rated
Hose Inside Dia.
3/8 in
Hose Reinforcement Material
High Tensile Yarn
Hose Outside Dia.
9/16 in
Standards
FDA Compliant Tube, NSF-51 Certified Tube, NSF-61 Certified Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6158-06-50
Zoro #
G413328729
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Outside Dia.
9/16 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
Not Rated
Hose Reinforcement Material
High Tensile Yarn
Standards
FDA Compliant Tube, NSF-51 Certified Tube, NSF-61 Certified Tube
Hose Tube Material
PVC
Hose Cover Material
PVC
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
225 psi
Temp. Range
25 Degrees to 150 Degrees F
Hose Color
Grey
Minimum Operating Temperature
25 Degrees F
Maximum Operating Temperature
150 Degrees F
For Media Type
Potable Water

Description

Potable Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.