Zoro Homepage

Potable Water Suction and Discharge Hose

  • Mfr # K6158-12-100

  • Zoro # G413328675


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Vacuum Rating
Not Rated
Hose Color
Grey
Hose Reinforcement Material
High Tensile Yarn
Hose Tube Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6158-12-100
Zoro #
G413328675
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 1/16 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
Not Rated
Hose Color
Grey
Hose Reinforcement Material
High Tensile Yarn
Hose Tube Material
PVC
Hose Cover Material
PVC
Hose Configuration
Bulk Hose
Standards
FDA Compliant Tube, NSF-51 Certified Tube, NSF-61 Certified Tube
Temp. Range
25 Degrees to 150 Degrees F
Max. Working Pressure @ 70 F
150 psi
Minimum Operating Temperature
25 Degrees F
Maximum Operating Temperature
150 Degrees F
For Media Type
Potable Water

Description

Potable Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.