Tubing, Clear, Shore A 73, 1" I.D.

  • Mfr # K4350-16X25

  • Zoro # G205931502


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Material
Eythyl Vinyl Acetate
Features
Low Temperature Flexibility
Color
Clear
Flexibility
Flexible
Application
Air, Beverage, Chemical, Food, Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K4350-16X25
Zoro #
G205931502
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
8 in
Outside Diameter
1 5/16 in
Overall Length
25 ft
Inside Diameter
1 in

Details

Item
Tubing
Material
Eythyl Vinyl Acetate
Features
Low Temperature Flexibility
Color
Clear
Flexibility
Flexible
Application
Air, Beverage, Chemical, Food, Gas
Standards
RoHS Compliant
Tube Form
Coil
Stripe Color
No Stripe
Jacket Material
No Jacket
For Location
Indoor, Outdoor
Coil Weight
5.75 lb
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Autoclavable
No
Material Trade Number
K4350
Maximum Operating Pressure
150 psi @ 70 Degrees F
Hardness
Shore A 73
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-30 Degrees F
Reinforcement
Yarn Reinforced
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Does Not Contain
Phthalates
Resistance Properties
Chemical Resistant
Jacket Color
No Jacket
Material Trade Name
Kuri-Tec
Flow Application
Chemical Lines, Liquid
For Environment
Chemical
For Fluid Type
Beverages, Chemicals, Deionized Water
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Weight per Foot
0.23 lb/ft
Clarity
Clear
For Potable Water Use
No
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.