Reinforced Tubing, 250 psi at 70F, Clear

  • Mfr # K3150-MM06

  • Zoro # G1661387


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
6 mm
Outside Dia.
11 mm
Wall Thickness
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3150-MM06
Zoro #
G1661387
UPC #
822353066140
Country of Origin
United States

Dimensions

Inside Dia.
6 mm
Outside Dia.
11 mm
Wall Thickness
2.5 in
Tube Length
100 ft
Tube Bend Radius
1 1/2 in
Overall Length
100 ft
Bend Radius
1 1/2 in
Outside Diameter
11 mm
Inside Diameter
6 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
250 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Application
Air, Beverage, Food, Water
Temp. Range
25 Degrees to 150 Degrees F
Vacuum Rating
28 in Hg
Flexibility
Flexible
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Tensile Strength
2,175 psi
SAE or Metric
Metric
Color
Clear
Features
Non Conductive, Non Marking, Self-Extinguishing, Silicone-Free
Material
PVC
System of Measurement
Metric
Does Not Contain
Phthalates
Maximum Operating Pressure
250 psi @ 70 Degrees F
Clarity
Clear
Industry Application
Liquid Food Products, Packaging Machines, Powdered Food Products
Tube Form
Coil
Food Application
Food and Beverage
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Autoclavable
No
Minimum Operating Temperature
25 Degrees F
Maximum Vacuum Pressure
28 in Hg
Hardness
Shore A 73
Resistance Properties
Chemical Resistant
Stripe Color
No Stripe
For Fluid Type
Beverages, Deionized Water
Maximum Operating Temperature
150 Degrees F
Material Trade Name
Clearbraid
Flow Application
Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
Reinforcement
Polyester Braid with Longitudinal Yarn

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 6 mm, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 11 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.