Reinforced Tubing, 50 psi at 70F, 50 ft.

  • Mfr # K7160-32

  • Zoro # G3425387


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC with Wire Helix
Tube Hardness
Shore A: 73
Inside Dia.
2 in
Outside Dia.
2 3/8 in
Wall Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7160-32
Zoro #
G3425387
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Outside Dia.
2 3/8 in
Wall Thickness
0.19 in
Tube Length
50 ft
Tube Bend Radius
8 in
Inside Diameter
2 in
Bend Radius
8 in
Outside Diameter
2 13/32 in
Overall Length
50 ft

Details

Tube Material
PVC with Wire Helix
Tube Hardness
Shore A: 73
Max. Pressure
50 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
25 Degrees to 150 Degrees F
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Tensile Strength
2,175 psi
SAE or Metric
SAE
Vacuum Rating
29.9 in Hg
Application
Air, Beverage, Food, Water
Flexibility
Flexible
Features
Non Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Material
PVC
Color
Clear
Material Trade Name
Polyspring
Maximum Vacuum Pressure
29.9 in Hg
Peristaltic Pump Compatible
No
Maximum Operating Pressure
50 psi @ 70 Degrees F
Clarity
Clear
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
150 Degrees F
Flow Application
Air and Water Lines, Air Breathing Lines, Coolant Lines, Deionized Water Systems, Food and Beverage Dispensing, Full Vacuum Lines, Industrial Vacuum Pumps, Pneumatic Parts Transfer
For Fluid Type
Coolants, Deionized Water, Water
System of Measurement
Inch
Food Application
Food and Beverage
Autoclavable
No
Minimum Operating Temperature
25 Degrees F
Hardness
Shore A 73
Reinforcement
Spring Steel Wire
Does Not Contain
Phthalates
Tube Form
Coil
Stripe Color
No Stripe

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 13/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.