Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Shore A 73, 1/2" I.D.

  • Mfr # GR023-0810-25

  • Zoro # G005931276


product price: $10.49
/ea

Key Features

Wall Thickness
0.06 in
Flexibility
Flexible
Application
Beverage, Drain Lines, Food
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR023-0810-25
Zoro #
G005931276
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
25 ft
Bend Radius
1 1/2 in

Details

Item
Tubing
Flexibility
Flexible
Application
Beverage, Drain Lines, Food
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Color
Black
Material
PVC
Autoclavable
No
Coil Weight
1.5 lb
For Fluid Type
Beverages, Chemicals, Deionized Water
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
System of Measurement
Inch
Fitting Compatibility
Barbed
Jacket Material
No Jacket
For Location
Indoor, Outdoor
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Food Application
Dairy, Food, and Beverage
Weight per Foot
0.06 lb/ft
Clarity
Opaque
Stripe Color
No Stripe
Resistance Properties
UV Resistant
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
Maximum Operating Pressure
30 psi
Maximum Operating Temperature
150 Degrees F
For Potable Water Use
No
Hardness
Shore A 73
For Environment
Chemical
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.