Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1 1/4" I.D.

  • Mfr # K010-2024X100G

  • Zoro # G605931294


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.13 in
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-2024X100G
Zoro #
G605931294
UPC #
-
Country of Origin
Canada

Dimensions

Wall Thickness
0.13 in
Inside Diameter
1 1/4 in
Overall Length
100 ft
Bend Radius
3 3/4 in
Outside Diameter
1 1/2 in

Details

Item
Tubing
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Color
Clear
Application
Air, Food and Beverage, Water
Flexibility
Flexible
Does Not Contain
Phthalates
Hardness
Shore A 73
Maximum Operating Pressure
20 psi @ 70 Degrees F
System of Measurement
Inch
Jacket Color
No Jacket
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant
Reinforcement
Not Reinforced
Coil Weight
14.8 lb
For Location
Indoor
For Environment
Chemical
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Autoclavable
No
Minimum Operating Temperature
25 Degrees F
Maximum Operating Temperature
150 Degrees F
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Tube Form
Coil
Clarity
Clear
Food Application
Food and Beverage
Material Trade Name
Klearon
For Fluid Type
Beverages, Chemicals, Deionized Water
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 20 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.