Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 10mm I.D.

  • Mfr # K3150-MM10X5

  • Zoro # G805931315


product price: $9.19
/ea

Key Features

Wall Thickness
2.5 in
Application
Air, Water
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM10X5
Zoro #
G805931315
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2.5 in
Inside Diameter
10 mm
Overall Length
5 ft
Bend Radius
80 mm
Outside Diameter
16 mm

Details

Item
Tubing
Application
Air, Water
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Flexibility
Flexible
For Environment
Chemical
Does Not Contain
Phthalates
Hardness
Shore A 73
Jacket Material
No Jacket
Clarity
Clear
Material Trade Name
Clearbraid
For Fluid Type
Beverages, Chemicals, Deionized Water
Minimum Operating Temperature
25 Degrees F
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Potable Water Use
Yes
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Reinforcement
Polyester Braid with Longitudinal Yarn
Maximum Operating Temperature
150 Degrees F
Weight per Foot
0.1 lb/ft
Resistance Properties
Chemical Resistant
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
For Location
Indoor
Stripe Color
No Stripe
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Pressure
225 psi @ 70 Degrees F
Tube Form
Coil
Jacket Color
No Jacket
System of Measurement
Metric
Autoclavable
No
Coil Weight
0.5 lb
Peristaltic Pump Compatible
No
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Vacuum Rated
Vacuum Rated
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 16 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.