Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 19mm I.D.

  • Mfr # K3150-MM19X5

  • Zoro # G805931391


product price: $14.89
/ea

Key Features

Wall Thickness
3.5 in
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Water
Flexibility
Flexible
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM19X5
Zoro #
G805931391
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3.5 in
Inside Diameter
19 mm
Bend Radius
152 mm
Overall Length
5 ft
Outside Diameter
26 mm

Details

Item
Tubing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Water
Flexibility
Flexible
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Material
PVC
Maximum Operating Temperature
150 Degrees F
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Location
Indoor
Autoclavable
No
Peristaltic Pump Compatible
No
Coil Weight
1.05 lb
Material Trade Name
Clearbraid
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Weight per Foot
0.21 lb/ft
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Maximum Operating Pressure
150 psi @ 70 Degrees F
Minimum Operating Temperature
25 Degrees F
Does Not Contain
Phthalates
Jacket Color
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
For Environment
Chemical
Jacket Material
No Jacket
For Fluid Type
Beverages, Chemicals, Deionized Water
Reinforcement
Polyester Braid with Longitudinal Yarn
For Potable Water Use
Yes
Fitting Compatibility
Barbed
Tube Form
Coil
Hardness
Shore A 73
Food Application
Food and Beverage
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 19 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 26 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.