Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 3/4" I.D.

  • Mfr # K4350-12X5

  • Zoro # G505931363


product price: $13.99
/ea

Key Features

Flexibility
Flexible
Application
Air, Beverage, Chemical, Food, Gas
Color
Clear
Standards
EU directive 2002/95/EC, RoHS Compliant
Material
Eythyl Vinyl Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-12X5
Zoro #
G505931363
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
5 ft
Outside Diameter
31/32 in
Inside Diameter
3/4 in
Bend Radius
6 in

Details

Item
Tubing
Flexibility
Flexible
Application
Air, Beverage, Chemical, Food, Gas
Color
Clear
Standards
EU directive 2002/95/EC, RoHS Compliant
Material
Eythyl Vinyl Acetate
Features
One-Piece Length, Silicone-Free
Maximum Operating Temperature
150 Degrees F
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Minimum Operating Temperature
-30 Degrees F
For Fluid Type
Beverages, Chemicals, Deionized Water
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Jacket Material
No Jacket
Hardness
Shore A 73
For Potable Water Use
No
Coil Weight
0.6 lb
Reinforcement
Yarn Reinforced
Autoclavable
No
Maximum Operating Pressure
150 psi @ 70 Degrees F
Vacuum Rated
Not Rated for Vacuum
Material Trade Name
Kuri-Tec
Resistance Properties
Chemical Resistant
Peristaltic Pump Compatible
No
Clarity
Clear
Weight per Foot
0.12 lb/ft
Flow Application
Chemical Lines, Liquid
Material Trade Number
K4350
For Location
Indoor, Outdoor
System of Measurement
Inch
Tube Form
Coil
Stripe Color
No Stripe
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Does Not Contain
Phthalates
For Environment
Chemical
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 31/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.