Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 3/4" I.D.

  • Mfr # K4350-12X50

  • Zoro # G505931226


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Flexibility
Flexible
Features
One-Piece Length, Silicone-Free
Material
Eythyl Vinyl Acetate
Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-12X50
Zoro #
G505931226
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
50 ft
Inside Diameter
3/4 in
Outside Diameter
31/32 in
Bend Radius
6 in

Details

Item
Tubing
Flexibility
Flexible
Features
One-Piece Length, Silicone-Free
Material
Eythyl Vinyl Acetate
Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
Standards
EU directive 2002/95/EC, RoHS Compliant
For Fluid Type
Beverages, Chemicals, Deionized Water
For Potable Water Use
No
Material Trade Name
Kuri-Tec
For Environment
Chemical
Does Not Contain
Phthalates
Weight per Foot
0.12 lb/ft
Tube Form
Coil
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Chemical Resistant
Jacket Material
EVA
System of Measurement
Inch
Reinforcement
Yarn Reinforced
Vacuum Rated
Not Rated for Vacuum
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Coil Weight
6 lb
Minimum Operating Temperature
-30 Degrees F
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Pressure
150 psi @ 70 Degrees F
Clarity
Clear
For Location
Indoor, Outdoor
Flow Application
Chemical Lines, Liquid
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Hardness
Shore A 73
Material Trade Number
K4350
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material EVA, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 31/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Yarn Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.