Zoro Homepage

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K3150-06X2

  • Zoro # G205931366


product price: $4.19
/ea

Key Features

Wall Thickness
0.09 in
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-06X2
Zoro #
G205931366
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter
19/32 in
Bend Radius
3 in
Inside Diameter
3/8 in
Overall Length
2 ft

Details

Item
Tubing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Application
Air, Water
Flexibility
Flexible
Color
Clear
Jacket Material
No Jacket
Maximum Operating Temperature
150 Degrees F
For Environment
Chemical
Reinforcement
Polyester Braid with Longitudinal Yarn
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Minimum Operating Temperature
25 Degrees F
Does Not Contain
Phthalates
Resistance Properties
Chemical Resistant
Autoclavable
No
Fitting Compatibility
Barbed
Clarity
Clear
Tube Form
Coil
Maximum Operating Pressure
225 psi @ 70 Degrees F
For Location
Indoor
Jacket Color
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Stripe Color
No Stripe
Material Trade Name
Clearbraid
Hardness
Shore A 73
Food Application
Food and Beverage
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
System of Measurement
Inch
For Fluid Type
Beverages, Chemicals, Deionized Water
Weight per Foot
0.09 lb/ft
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Coil Weight
0.18 lb
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 19/32 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.