Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 8mm I.D.

  • Mfr # K3150-MM08X5

  • Zoro # G505931325


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Wall Thickness
2.7 in
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Color
Clear
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM08X5
Zoro #
G505931325
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2.7 in
Outside Diameter
13.5 mm
Bend Radius
64 mm
Inside Diameter
8 mm
Overall Length
5 ft

Details

Item
Tubing
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Color
Clear
Application
Air, Water
Flexibility
Flexible
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Stripe Color
No Stripe
Jacket Color
No Jacket
Material Trade Name
Clearbraid
Maximum Operating Temperature
150 Degrees F
System of Measurement
Metric
Autoclavable
No
Hardness
Shore A 73
Jacket Material
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Potable Water Use
Yes
Maximum Operating Pressure
250 psi @ 70 Degrees F
Clarity
Clear
Food Application
Food and Beverage
Vacuum Rated
Vacuum Rated
Reinforcement
Polyester Braid with Longitudinal Yarn
Resistance Properties
Chemical Resistant
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Environment
Chemical
For Location
Indoor
Does Not Contain
Phthalates
Coil Weight
0.4 lb
Weight per Foot
0.08 lb/ft
Fitting Compatibility
Barbed
Minimum Operating Temperature
25 Degrees F
For Fluid Type
Beverages, Chemicals, Deionized Water
Peristaltic Pump Compatible
No
Tube Form
Coil
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 13.5 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.