Tie Wire EG, PK30
- Mfr # TW1061T-EG (30 rolls)
- Zoro # G923956078
product price:Â
$
517.99
/pk of 30, $17.27/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Ties per Coil
170
Coil Length
221 ft
Wraps per Tie
2
Wire Gauge
19 ga
Number of Spools Included
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW1061T-EG (30 rolls)
- Zoro #
- G923956078
- UPC #
- 093818305429
- Country of Origin
- Japan
Dimensions
- Coil Length
- 221 ft
Details
- Minimum Ties per Coil
- 170
- Item
- Tie Wire
- Wraps per Tie
- 2
- Wire Gauge
- 19 ga
- Number of Spools Included
- 30
- Compatible Product Type
- Rebar Tying Tool
- Color
- Silver
- Manufacturer Location
- Made in USA*
- Material
- Steel
- Finish
- Galvanized
- Maximum Ties per Coil
- 265
- Shell Material
- Steel
- Wire Color
- Silver
Description
Tie Wire, Wire Gauge 19 ga, Coil Length 221 ft, Material Steel, Maximum Ties per Coil 265, Wraps per Tie 2, Number of Spools Included 30, Manufacturer Location Made in USA*, Color Silver, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 170, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.