Shop KUT GARD
See all product information
Create Account
2-Ply ACP / Dyneema Blended Sleeve with Thumb Hole
- Mfr # 20-DA18TO
- Zoro # G324213145
product price:Â
$
9.89
/ea
Sold in multiples of 12 for
$118.68
Key Features
Application
High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
Color
Gray
Size
18 in
Material
ACP Dyneema
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-DA18TO
- Zoro #
- G324213145
- UPC #
- -
- Country of Origin
- United States
- Application
- High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
- Color
- Gray
- Material
- ACP Dyneema
Dimensions
- Size
- 18 in
Description
Manufactured with Proprietary ACP Technology, featuring DSM Dyneema and fully encapsulated glass fibers, Exceptional comfort, will not cause skin irritation, Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity, Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant, Meets FDA & USDA food handling requirements
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.