Shop KUT GARD
See all product information
Create Account
2-Ply Dyneema Diamond Technology Blended Sleeve
- Mfr # 20-TG14
- Zoro # G624209596
product price:Â
$
7.45
/ea
Sold in multiples of 12 for
$89.40
Key Features
Size
14 in
Material
Dyneema Diamond Technology
Color
Gray
Application
High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-TG14
- Zoro #
- G624209596
- UPC #
- -
- Country of Origin
- United States
- Material
- Dyneema Diamond Technology
- Color
- Gray
- Application
- High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
Dimensions
- Size
- 14 in
Description
Dyneema Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance, Seamless construction for comfort, fit and dexterity, Elastic ends for a snug fit and to eliminate debris from entering, Gray color is great for hiding dirt, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.