Shop KUT GARD
See all product information
Create Account
ATA Technology 13-Ga Standard Width Knit Sleeve, Knit Wrist, Thumb Hole, Gray, w/Black/White Elastic
- Mfr # 20-S13ATA/PE4-22T-BW
- Zoro # G424209192
product price:Â
$
14.79
/ea
Sold in multiples of 12 for
$177.48
Key Features
Size
22 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-S13ATA/PE4-22T-BW
- Zoro #
- G424209192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 22 in
Details
- Color
- Gray
Description
Proprietary ATA Technology with HPPE fiber blend provides ANSI A4 cut protection and outstanding wearer comfort., The lightweight 13-gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers., Standard width sleeve with comfortable and non-binding 5" black and white elastic cuff to help keep sleeves stay in place., Three widths are available: wide with blue and gold cuff, standard with black and white cuff and narrow with green and gold cuff. , Antimicrobial fiber helps to prevent odor causing bacterial growth.. ATA Technology 13-Ga Standard Width Knit Sleeve,Knit Wrist,Thumb Hole,Gray,w/Black/White Elastic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.