Shop KUT GARD
See all product information
Create Account
FR Viscose / DuPont Kevlar Blended Sleeve with Blue/Gold Elastic End and Thumb Hole
- Mfr # 10-K4622
- Zoro # G024201978
product price:Â
$
24.15
/ea
Sold in multiples of 12 for
$289.80
Key Features
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Material
FR Viscose Kevlar
Color
Brown
Size
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-K4622
- Zoro #
- G024201978
- UPC #
- -
- Country of Origin
- United States
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
- Material
- FR Viscose Kevlar
- Color
- Brown
Dimensions
- Size
- 22 in
Description
60% FR Viscose / 40% Kevlar blend, Thermal and flame protection from heat and open flame of welding torches, Offers cut resistance for light duty applications, 2-ply Kevlar cuff offers A3 cut resistance, Exceptional comfort, lightweight, breathable, and shrink resistant, Kevlar knit wrist offers cut and heat resistance and prevent debris from entering the sleeve, Elastic end provides a snug fit and helps eliminate debris from entering the sleeve, Thumb hole allows protection all the way to the knuckle without sacrificing dexterity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.