Shop KUT GARD
See all product information
Create Account
Seamless Knit HPPE Steel/Spun Dyneema Sleeve w/Elastic Cuff and Opening, 100% Silicone Free
- Mfr # 2518DGT4
- Zoro # G224207190
product price:Â
$
16.45
/ea
Sold in multiples of 10 for
$164.50
Key Features
Size
18 in
Color
Gray
Material
HPPE Stainless Steel Wire Dyneema
Application
High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2518DGT4
- Zoro #
- G224207190
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- HPPE Stainless Steel Wire Dyneema
- Application
- High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
Dimensions
- Size
- 18 in
Description
Raises the standards for performance knit sleeves offering an increase in overall performance and value compared to UHMPE sleeves, Superior cut resistance, up to two times better compared with UHMPE sleeves, Manufactured with Proprietary HPPE and Stainless Steel and also featuring Spun DSM Dyneema with Polyster lining, Superior abrasion and Fatigue Resistance, more than 3 times greater than traditional para-aramid sleeves for lower cost per use, Exceptional comfort and fit, Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage, or stiffening. Will retain its performance after multiple washings, 100% Silicone Free so it can be used in applications requiring a silicone free environment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.