Shop KUT GARD
See all product information
Create Account
Single-Ply ATA / Modacrylic Blended Sleeve
- Mfr # S10ATAFR/5BK-ES6-22
- Zoro # G524212207
product price:Â
$
14.79
/ea
Sold in multiples of 12 for
$177.48
Key Features
Size
22 in
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Color
Black
Material
ATA Fiber Technology Modacrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S10ATAFR/5BK-ES6-22
- Zoro #
- G524212207
- UPC #
- -
- Country of Origin
- United States
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
- Color
- Black
- Material
- ATA Fiber Technology Modacrylic
Dimensions
- Size
- 22 in
Description
Proprietary ATA Technology provides ANSI A5 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 3, Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms, 10 gauge knit is cool wearing and comfortable, Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting, No-Slip elastic at the top of the sleeve helps to keep sleeves in place, Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom, ASTM D3884-09 Level 1 abrasion resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.