Single-Ply ATA / Sta-Cool Blended Sleeve
- Mfr # S10ATAFRCM/4-ES6-18
- Zoro # G324206697
product price:Â
$
12.45
/ea
Sold in multiples of 12 for
$149.40
Key Features
Color
Yellow
Size
18 in
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Material
ATA Fiber Technology Aramid Sta-Cool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S10ATAFRCM/4-ES6-18
- Zoro #
- G324206697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
Details
- Color
- Yellow
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
- Material
- ATA Fiber Technology Aramid Sta-Cool
Description
Proprietary ATA Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2, Sta-Cool plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort, Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms, 10 gauge knit is cool wearing and comfortable, Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting, No-Slip elastic at the top of the sleeve helps to keep sleeves in place, Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom, ASTM D3884-09 Level 2 abrasion resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.