Recessed Handles & Pulls
- Mfr # 334-RDT-514
- Zoro # G923782066
product price:Â
$
51.79
/ea
Key Features
Grip Width
1.5 in
Number of Mounting Holes
1
Grip Shape
Round
Product Type
Pocket Door Lock
For Use With
Pocket Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 334-RDT-514
- Zoro #
- G923782066
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Grip Width
- 1.5 in
- Screw Size
- 2"
- Overall Width
- 3 in
- Overall Length
- 3 in
- Plate Length
- 63 mm
- Grip Length
- 40 mm
- Grip Diameter
- 1.5 in
- Plate Thickness
- 12 mm
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Recessed Handles & Pulls, Mounting Type Back-to-Back, Material Aluminum, Finish Iron Black, Mounting Hole Center to Center Not Applicable, Projection 0.5 mm, Grip Thickness Not Applicable, Screw Size 2 In., Overall Length 3 in, Overall Width 3 in, Grip Length 40 mm, Color Black, Seal Material Not Applicable, Standards BHMA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.