Recessed Handles & Pulls
- Mfr # 335-RDT-514
- Zoro # G623781765
product price:Â
$
56.55
/ea
Key Features
Handle Shape
Cup
Visually Detectable
Visually Detectable
Product Type
Pocket Door Lock
Grip Length
40 mm
Plate Length
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335-RDT-514
- Zoro #
- G623781765
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Grip Length
- 40 mm
- Plate Length
- 63 mm
- Overall Length
- 3 in
- Grip Width
- 1.5 in
- Grip Diameter
- 1.5 in
- Overall Width
- 3 in
- Plate Thickness
- 12 mm
- Screw Size
- 2"
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Recessed Handles & Pulls, Mounting Type Back-to-Back, Material Aluminum, Finish Iron Black, Mounting Hole Center to Center Not Applicable, Projection 0.5 mm, Grip Thickness Not Applicable, Screw Size 2 In., Overall Length 3 in, Overall Width 3 in, Grip Length 40 mm, Color Black, Seal Material Not Applicable, Standards BHMA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.