Recessed Handles & Pulls
- Mfr # 335-SQT-514
- Zoro # G323781843
product price:Â
$
56.55
/ea
Key Features
Grip Shape
Round
Overall Width
3 in
Visually Detectable
Visually Detectable
Screw Size
2"
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335-SQT-514
- Zoro #
- G323781843
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 3 in
- Screw Size
- 2"
- Overall Length
- 3 in
- Plate Thickness
- 12 mm
- Grip Length
- 35 mm
- Grip Diameter
- 1.5 in
- Plate Length
- 63 mm
- Grip Width
- 1.5 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Recessed Handles & Pulls, Mounting Type Back-to-Back, Material Aluminum, Finish Iron Black, Mounting Hole Center to Center Not Applicable, Projection 0.5 mm, Grip Thickness Not Applicable, Screw Size 2 In., Overall Length 3 in, Overall Width 3 in, Grip Length 35 mm, Color Black, Seal Material Not Applicable, Standards BHMA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.