Shop KWIKOOL

Portable Air Conditioner, 20 in W

  • Mfr # KWIB2421-3
  • Zoro # G816051316

product price: 
$
5,232.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Width
20 in
Includes
Condensate Pump
Height
43 in
Compressor Type
Rotary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KWIB2421-3
Zoro #
G816051316
UPC #
-
Country of Origin
United States
Item
Portable Air Conditioner
Voltage
230V AC
Includes
Condensate Pump
Compressor Type
Rotary
Filter Performance Rating
MERV 1
Air Filter Type
Fiberglass
NEMA Plug Configuration - HVAC
6-20P
Mobility
Wheels
Duty Rating
Heavy Duty
Phase
Single
Coverage Area - Minimum
1,000 sq ft
Cool Air Discharge
Direct Duct
For Location
Indoor
Amps
8.9 A
Includes Tank
Condensate Tank Included
Power Source
Plug-In
Drain Type
Condensate Overflow Protection
Control Type
Electronic
Cooling Ambient Temperature - Minimum
60 Degrees F
Operation Mode - HVAC
Cooling Only
Condensate Tank Capacity
5 gal
Includes Air Filter
Air Filter Included
Cooling Capacity - Maximum
23,500 BtuH
Number of Speeds
3
Coverage Area - Maximum
1,200 sq ft
Cooling Ambient Temperature - Maximum
110 Degrees F
Smart Connectivity
No Connectivity
Watts
1,800 W
Sound Level
31 dBA
Weight
245 lb
System Cooling Method
Water-Cooled
Supply Air Flow
750 cfm
Standards
CETL, CSA, ETL, UL Listed
Refrigerant Type
R-454B
Remote Control Functions
No Remote Control

Dimensions

Width
20 in
Height
43 in
Air Filter Width
16 in
Max. Supply Hose Length
18 in
Power Cord Length
6 ft
Filter Depth
1 in
Air Filter Height
16 in
Depth
24 in

Description

KWIB2421-3/ Water-cooled Portable Air Conditioner/ 2-tons/ 23,500-BTUH/ 230V/ 20-AMP/ Blue and Off-White/ 20" x 24" x 43"/ 245-lbs./ Condensate Pump/ R-454B


  • Made in the USA
  • Smallest water-cooled 2 ton commercial system on the market
  • Easy-touch control pads make changing system settings
  • Fully insulated, heavy duty galvanized steel cabinet with Kwikool’s exclusive E-Z CleanTM scratch-resistant attractive two-tone HammerCoat
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection
  • Automatic freeze protection using hot gas bypass and fan cycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.