Keyless Access Deadbolt Locks
- Mfr # 918CNT-ZW700-15-SMT-RCALFD-RCS
- Zoro # G723781955
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Satin Nickel-Plated
Color
Satin Nickel
Product Type
Electronic Keypad Deadbolt
Hand Orientation
Non-Handed
ANSI Grade
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 918CNT-ZW700-15-SMT-RCALFD-RCS
- Zoro #
- G723781955
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 9 3/4 in
- Overall Width
- 5 1/2 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Door Thickness - Maximum
- 2 in
Details
- Item
- Keyless Access Deadbolt Locks
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Color
- Satin Nickel
- Product Type
- Electronic Keypad Deadbolt
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- Backset
- 2 3/8 in, 2 3/4 in
- Case Material
- Stainless Steel
- Key Override Options
- KW-1 Keyway
- Access Method
- Key, Keypad
- ADA Compliant
- No
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Description
Keyless Access Deadbolt Locks, Access Method Key, Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.