Keyless Access Deadbolt Locks
- Mfr # HC620-TRL-ZW700LR-15-SMT-RCALFD-RCS
- Zoro # G623782052
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Minimum
1 3/8 in
Power Source
Battery
Access Method
Key, Push Button Keypad
ADA Compliant
No
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC620-TRL-ZW700LR-15-SMT-RCALFD-RCS
- Zoro #
- G623782052
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Overall Height
- 10 3/8 in
- Door Thickness - Maximum
- 2 in
- Overall Width
- 5 1/2 in
Details
- Item
- Keyless Access Deadbolt Locks
- Power Source
- Battery
- Access Method
- Key, Push Button Keypad
- ADA Compliant
- No
- Color
- Satin Nickel
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Case Material
- Stainless Steel
- Backset
- 2 3/8 in, 2 3/4 in
- Key Override Options
- KW-1 Keyway
- Product Type
- Electronic Keypad Deadbolt
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.