Keyless Access Deadbolt Locks
- Mfr # HC620-CNT-ZW700LR-514-SMT
- Zoro # G723781719
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5 1/8 in
Case Material
Stainless Steel
ANSI/BHMA Finish
Flat Black Coated
ADA Compliant
No
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC620-CNT-ZW700LR-514-SMT
- Zoro #
- G723781719
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 5 1/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 2 in
- Overall Width
- 5 1/2 in
- Overall Height
- 10 3/8 in
Details
- Item
- Keyless Access Deadbolt Locks
- Case Material
- Stainless Steel
- ANSI/BHMA Finish
- Flat Black Coated
- ADA Compliant
- No
- Backset
- 2 3/8 in, 2 3/4 in
- Key Override Options
- KW-1 Keyway
- Color
- Black
- Power Source
- Battery
- Hand Orientation
- Non-Handed
- Access Method
- Key, Push Button Keypad
- Product Type
- Electronic Keypad Deadbolt
- ANSI Grade
- 2
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.