This item is Discontinued.

Kwikset Knob Lockset, Mechanical, Privacy 300P 15 6AL RCS V1

Knob Lockset, Mechanical, Privacy (Discontinued)

  • Mfr # 300P 15 6AL RCS V1
  • Zoro # G4431898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300P 15 6AL RCS V1
Zoro #
G4431898
UPC #
00883351635271
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in

Details

Item
Knob Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
Lockset Finish
Satin Nickel
Series
300
Keyway Type
None
Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
Includes
Emergency Key, Latch, Mounting Hardware, Strike
Knob Material
Brass
Location Type
Residential
Pins
0
Strike Dim.
1-3/4 in x 2-1/4 in
Standards
ANSI/BHMA
Ligature Resistant
No
Number of Keys
0
Strike Type
Round Corner
Style
Polo
Lockset Performance Strength
Standard Duty
ADA Compliant
No
For Use With
Bedroom Door
Lockset Fire Rating
Not Rated

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Polo Style, Satin Nickel Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Bedroom Door, Includes Emergency Key, Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.