This item is Discontinued.

Kwikset Knob Lockset, Satin Nickel, Cove Style 93001-931

Knob Lockset, Satin Nickel, Cove Style (Discontinued)

  • Mfr # 93001-931
  • Zoro # G4432631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93001-931
Zoro #
G4432631
UPC #
00883351636032
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Knob Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
Series
300CV
Lockset Finish
Satin Nickel
Keyway Type
None
Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
Location Type
Residential
ADA Compliant
No
Standards
ANSI/BHMA
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Round Corner Full Lip Strike
Includes
Mounting hardware
For Use With
Residential/Light Commercial Applications
Pins
0
Style
Cove
Number of Keys
0
Knob Material
Steel
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Standard Duty

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Cove Style, Satin Nickel Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.