Shop KWIKSET
See all product information
Create Account
Polo Knob Interior Single Cylinder Handleset Trim for Both 800 and 687 Series Handlesets Matte
- Mfr # 966P-514.UNIV
- Zoro # G315503149
product price:Â
$
61.19
/ea
Key Features
Lockset Finish
Matte Black
Series
Kwikset Security Series
Width
3.7 in
Length
5.6 in
Height
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 966P-514.UNIV
- Zoro #
- G315503149
- UPC #
- 883351986212
- Country of Origin
- Mexico
- Lockset Finish
- Matte Black
- Series
- Kwikset Security Series
- Color
- Matte Black
Dimensions
- Width
- 3.7 in
- Length
- 5.6 in
- Height
- 3.7 in
Description
. Polo Knob Interior Single Cylinder Handleset Trim for Both 800 and 687 Series Handlesets Matte Black Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.