Shop KWIKSET
See all product information
Create Account
Polo Knob Interior Single Cylinder Handleset Trim for Both 800 and 687 Series Handlesets Satin
- Mfr # 966P-15.UNIV
- Zoro # G415503155
product price:Â
$
61.19
/ea
Key Features
Lockset Finish
Satin Nickel
Height
3.7 in
Length
5.6 in
Color
Satin Nickel
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 966P-15.UNIV
- Zoro #
- G415503155
- UPC #
- 883351905824
- Country of Origin
- Mexico
Dimensions
- Height
- 3.7 in
- Length
- 5.6 in
- Width
- 3.8 in
Details
- Lockset Finish
- Satin Nickel
- Color
- Satin Nickel
- Material
- Zinc
- Series
- Kwikset Security Series
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.. Polo Knob Interior Single Cylinder Handleset Trim for Both 800 and 687 Series Handlesets Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.