
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300P 15 6AL RCL
Zoro #
G308669104
UPC #
042049087741
Country of Origin
United States
Description
As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. Classic lines and enhanced styling make Polo a great choice for many home designs and the perfect enhancement for traditional or contemporary homes. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn piece inside. The outside knob/lever can be unlocked by an emergency key. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel.
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Universal handing; fits both right handed and left handed doors
- Latch has 3 interchangable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.