
Prava Lever with Rectangular Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel
Mfr # 720PVLRCT-15
Zoro # G315501381
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Series
Signature Series
Finish
Satin Nickel
Material
Zinc
Length
7.4 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720PVLRCT-15
Zoro #
G315501381
UPC #
883351958745
Country of Origin
Mexico
Dimensions
Length
7.4 in
Size
4-1/8" Lever with 2-3/8" Projection and 2-25/32" x 4-1/8" Rose
Width
6 in
Depth
4.7 in
Details
Series
Signature Series
Finish
Satin Nickel
Material
Zinc
Color
Satin Nickel
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security. Prava Lever with Rectangular Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.