Single Cylinder Deadbolt, 1" L Throw, Zinc
Mfr # 158-RDT-514-SMT-6AL-STRKP-K3
Zoro # G212936804
product price:Â $63.59
/eaKey Features
Door Thickness - Maximum
1 3/4 in
Backset
2 3/8 in, 2 3/4 in
Includes
Keys, Latch, Screws, Smartkey Tool, Strike
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158-RDT-514-SMT-6AL-STRKP-K3
Zoro #
G212936804
UPC #
-
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Faceplate Height
2 1/4 in
Throw Length
1 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
3 5/8 in
Strike Plate Width
1 1/4 in
Faceplate Width
1 in
Details
Backset
2 3/8 in, 2 3/4 in
Includes
Keys, Latch, Screws, Smartkey Tool, Strike
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Application
Exterior Door
Key Type
Keyed Alike
Includes Hardware
Hardware Included
Material
Zinc
Fire Rating
20 min
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Item
Single Cylinder Deadbolt
Standards
ANSI/BHMA A156.36
Keyway Type
Kwikset KW1
Includes Core
Core Included
ANSI/BHMA Finish
Flat Black Coated
Description
Single Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA A156.36, ADA Compliant No, Backset 2 3/8 in, 2 3/4 in, Includes Keys, Latch, Screws, Smartkey Tool, Strike, Material Zinc, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.