
Tustin Lever Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Chrome Finish
Mfr # 730TNL-26
Zoro # G109090725
product price:Â $44.99
/eaKey Features
Finish
Bright Chrome
Backset
Adjustable Backset
Strike
Round Corner Full Lip Strike
Bore Dia.
2-1/8 in
Lockset Function
Privacy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
730TNL-26
Zoro #
G109090725
UPC #
883351858335
Country of Origin
Mexico
Dimensions
Bore Dia.
2-1/8 in
Details
Finish
Bright Chrome
Backset
Adjustable Backset
Strike
Round Corner Full Lip Strike
Lockset Function
Privacy
Hand
Reversible
Material
Zinc
Series
Signature Series
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Tustin Lever Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.