Zoro Homepage

Boring Bar, Negative Rake, Right-Hand

  • Mfr # S20QPDUNR1127

  • Zoro # G003658656


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
55 Degree Diamond
Type
Steel Shank
Min. Bore
1.063 in
Series
GPBB
Left/Right Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20QPDUNR1127
Zoro #
G003658656
UPC #
-
Country of Origin
Multiple

Details

Item
Boring Bar
Insert Shape
55 Degree Diamond
Type
Steel Shank
Min. Bore
1.063 in
Series
GPBB
Left/Right Hand
Right-Hand
Application
Copying
Material
Steel

Description

Boring Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.