Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, Positive Rake, Right-Hand

  • Mfr # A05KSCLCR2

  • Zoro # G801774329


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type
Steel Shank
Material
Steel
Left/Right Hand
Right-Hand
Insert Shape
80 Degree Diamond
Application
Boring,Internal Facing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A05KSCLCR2
Zoro #
G801774329
UPC #
-
Country of Origin
United States

Details

Item
Boring Bar
Type
Steel Shank
Material
Steel
Left/Right Hand
Right-Hand
Insert Shape
80 Degree Diamond
Application
Boring,Internal Facing
Min. Bore
0.415 in
Series
GPBB

Description

Boring Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.