Boring Bar, Positive Rake, Right-Hand
Mfr # A08XSCLCR0610AE
Zoro # G901773154
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Type
Excellent Bar
Material
Steel
Left/Right Hand
Right-Hand
Application
Boring,Internal Facing
Series
DYNB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A08XSCLCR0610AE
Zoro #
G901773154
UPC #
-
Country of Origin
Japan
Details
Item
Boring Bar
Type
Excellent Bar
Material
Steel
Left/Right Hand
Right-Hand
Application
Boring,Internal Facing
Series
DYNB
Min. Bore
0.3937 in
Insert Shape
80 Degree Diamond
Description
Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.