Zoro Homepage

Boring Bar, Positive Rake, Right-Hand

  • Mfr # A32SSVJBR1640AE

  • Zoro # G201773281


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Min. Bore
1.5748 in
Insert Shape
35 Degree Diamond
Series
DYNB
Material
Steel
Type
Excellent Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32SSVJBR1640AE
Zoro #
G201773281
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Boring Bar
Min. Bore
1.5748 in
Insert Shape
35 Degree Diamond
Series
DYNB
Material
Steel
Type
Excellent Bar
Application
Copying,Internal Facing,Internal Spherical Machining
Left/Right Hand
Right-Hand

Description

Boring Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.