Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCGT32502TN60

  • Mfr # CCGT32502TN60

  • Zoro # G501773158


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Included Angle
80
Insert Size
32502
Grade
TN60
Insert Thickness
5/32 in
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32502TN60
Zoro #
G501773158
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32502
Insert Thickness
5/32 in
Corner Radius
0.004 in

Details

Item
Diamond Turning Insert
Included Angle
80
Grade
TN60
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Coating
Uncoated
Hand
Neutral
Insert Material
Cermet
Insert Shape
80 Degree Diamond
Series
ISOI
Type
Turning
Inscribed Circle
3/8 in

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.