Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCGT32505PR930

  • Mfr # CCGT32505PR930

  • Zoro # G001772521


product price: $24.95
/ea
Sold in multiples of 10 for $249.50

Key Features

Material
Carbide
Included Angle
80
Coating
PVD
Inscribed Circle
3/8 in
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32505PR930
Zoro #
G001772521
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.008 in
Insert Thickness
5/32 in
Insert Size
32505

Details

Item
Diamond Turning Insert
Material
Carbide
Included Angle
80
Coating
PVD
Inscribed Circle
3/8 in
Type
Turning
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Hand
Neutral
Insert Shape
80 Degree Diamond
Grade
PR930
Series
ISOI
Insert Material
Carbide

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.