Zoro Homepage

Diamond Turning Insert, CNMG644SGPR1535

  • Mfr # CNMG644SGPR1535

  • Zoro # G501773615


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Number of Cutter Inserts
2
Type
Turning
Insert Size
644
Inscribed Circle
3/4 in
Insert Application
Boring,External Turning,Facing,Internal Facing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644SGPR1535
Zoro #
G501773615
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Insert Thickness
1/4 in
Corner Radius
1/16 in

Details

Item
Diamond Turning Insert
Number of Cutter Inserts
2
Type
Turning
Inscribed Circle
3/4 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Hand
Neutral
Chip-Breaker
Yes
Coating
PVD
Insert Shape
80 Degree Diamond
Series
ISOI
Insert Material
Carbide
Grade
PR1535
Included Angle
80

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.