Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CPMH321CCX

  • Mfr # CPMH321CCX

  • Zoro # G901773550


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Tool Entering Angle
93 Degree
Inscribed Circle
3/8 in
Insert Application
Boring,Internal Facing
Corner Radius
1/64 in
Hand
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH321CCX
Zoro #
G901773550
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/64 in
Insert Thickness
1/8 in
Insert Size
321

Details

Item
Diamond Turning Insert
Tool Entering Angle
93 Degree
Inscribed Circle
3/8 in
Insert Application
Boring,Internal Facing
Hand
Neutral
Grade
CCX
Coating
CVD
Insert Material
Cermet
Features
Insert for Boring, Internal Facing, 2 Cutting Edges, High strength for higher productivity. Excellent wear resistance built for long tool life
Type
Turning
Included Angle
80
Insert Shape
80 Degree Diamond
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.