Zoro Homepage

Diamond Turning Insert, DCET325013MFRUPR1705

  • Mfr # DCET325013MFRUPR1705

  • Zoro # G901773376


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Shank Height
0.5906"
Type
Turning
Hand
Right-Hand
Insert Thickness
5/32 in
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCET325013MFRUPR1705
Zoro #
G901773376
UPC #
-
Country of Origin
Japan

Dimensions

Shank Height
0.5906"
Insert Thickness
5/32 in
Insert Size
325013
Corner Radius
0.002 in

Details

Item
Diamond Turning Insert
Type
Turning
Hand
Right-Hand
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Grade
PR1705
Inscribed Circle
3/8 in
Included Angle
55
Insert Material
Carbide
Coating
PVD
Insert Shape
55 Degree Diamond
Chip-Breaker
Yes
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.