Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # DCMT2151MQCA6515

  • Zoro # G7985329


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2151MQCA6515
Zoro #
G7985329
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT070204MQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Chip-Breaker Style
Medium Finishing
Included Angle
55 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Shape
Diamond
Coating Process
CVD
Secondary Material Application
High-Temperature Alloys
Number of Cutting Edges
2
General Shape
Diamond
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
S
Chip-Breaker Code
MQ
ANSI Code
DCMT2151MQ
Material Grade - Machining
Micro Columnar Coating Structure
Manufacturer Grade
CA6515
Cutting Application
Back Boring, Continuous to Interrupted Cutting, Copying, External Turning
Primary Material Application
Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2151MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.