Diamond Turning Insert, Diamond, 2, 1
Mfr # DCMT2151MQCA6525
Zoro # G7985137
product price: $13.49
/eaSold in multiples of 10 for $134.90
Key Features
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCMT2151MQCA6525
Zoro #
G7985137
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"
Description
Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2151MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.