Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 2

  • Mfr # VBGW222S00435SETKBN25M

  • Zoro # G3648049


product price: $50.15
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW222S00435SETKBN25M
Zoro #
G3648049
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW110308S00435 SET
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Insert Holding Type
Screw
ANSI Code
VBGW222S00435SET
Finish - Machining
Megacoat
Measurement System
Fractional Inch
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Material - Machining
CBN
Chip-Breaker Code
SET
General Shape
Diamond
Shape
Diamond
Manufacturer Grade
KBN25M
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Primary Material Application
Hardened Steel
Chip-Breaker Style
Finishing
Number of Cutting Edges
1
Cutting Edge
Small Edge; Tough
Primary Material Application ISO Code
H
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code SET, Inscribed Circle 1/4 in, Megacoat, ANSI Code VBGW222S00435SET, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.